Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth
Mfr # 40B17
Zoro # G3468236
original price:
$19.02
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B17
- Zoro # G3468236
- UPC # 097039314765
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 2.721 |
Outside Dia. (In.) | 2.980 |
Bore Dia. (In.) | 5/8 |
Hub Dia. (In.) | 2-1/8 |
Length through Bore (In.) | 7/8 |
Pitch Dia. | 2.721 in |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.125 in |
Maximum Bore Diameter | 1 7/16 in |
Keyway Depth | 3/32 in |
Outside Diameter | 2.98 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Pitch Diameter | 2.721 in |
Tooth Width | 0.284 in |
Hub Diameter | 2 1/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 17, Outside Diameter 2.98 in, Pitch Diameter 2.721 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35B12F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 32 # of Teeth (25B32)
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- Tsubaki Chain Sprockets