Shop All Chain Sprockets
Tsubaki
Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth
Mfr # 40B48
Zoro # G2589921
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 48
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 8 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40B48
- Zoro # G2589921
- UPC # 097039315076
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 8 in |
Pitch Dia. | 7.645 in |
Bore Dia. (In.) | 3/4 |
Outside Dia. (In.) | 7.930 |
Pitch Dia. (In.) | 7.645 |
Hub Dia. (In.) | 3 |
Length through Bore (In.) | 1-1/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/8 in |
Hub Dia. | 3.0 in |
Pitch Diameter | 7.645 in |
Hub Diameter | 3 1/2 in |
Outside Diameter | 7.93 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 2 3/8 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Tooth Width | 0.284 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 48, Outside Diameter 7.93 in, Pitch Diameter 7.645 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.841 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V54 (3B5V54)
- VIAIR Male 1/4" to 1/4" F Check Valve, NPT (92832)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- TSUBAKI 1/2IN 15T DOUBLE ROLLER CHAIN SPROCKET (HDS40A15 SB 1/2)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- Tsubaki Chain Sprockets