Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 24 # of Teeth
Mfr # 40BTL24
Zoro # G3182514
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 24
- Outside Dia. 4.098 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40BTL24
- Zoro # G3182514
- UPC # 097039375476
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 4.098 in |
Pitch Dia. | 3.831 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.831 |
Outside Dia. (In.) | 4.100 |
Hub Dia. (In.) | 3-1/4 |
Length through Bore | 1 in |
Hub Dia. | 3.25 in |
Hub Diameter | 3 1/4 in |
Outside Diameter | 4.098 in |
Minimum Bore Diameter | 1 5/8 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Pitch Diameter | 3.831 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 24, Outside Diameter 4.098 in, Pitch Diameter 3.831 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cross Roller Way, Standard, #CRW260 (CRW260)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926837Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35B11F-5/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TSUBAKI Multi-Strand Roller Chain Sprockets, D140B14 (D140B14)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- Tsubaki Chains & Chain Sprockets