Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 21 # of Teeth
Mfr # 40BTL21
Zoro # G3216665
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 21
- Outside Dia. 3.617 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40BTL21
- Zoro # G3216665
- UPC # 097039375445
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.617 in |
Pitch Dia. (In.) | 3.355 |
Outside Dia. (In.) | 3.620 |
Length through Bore (In.) | 1 |
Pitch Dia. | 3.355 in |
Hub Dia. (In.) | 2-15/32 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Hub Diameter | 2 25/32 in |
Outside Diameter | 3.617 in |
Minimum Bore Diameter | 1 5/8 in |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 3.355 in |
For Bushing Size | 1610 |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 21, Outside Diameter 3.617 in, Pitch Diameter 3.355 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- DODGE Tigear-2 Reducers And Accessories, 17Q10L14 TIGEAR-2 REDUCER (17Q10L14 TIGEAR-2 REDUCER)
- WORLDWIDE ELECTRIC Worldwide HdRF175-10/1-L-56C Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-L-56C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50B14F-1 1/4)
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- Tsubaki Chains & Chain Sprockets