Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 20 # of Teeth
Mfr # 40H20
Zoro # G1215277
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 20
- Outside Dia. 3.457 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40H20
- Zoro # G1215277
- UPC # 097039150370
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.457 in |
Hub Dia. (In.) | 2.50 |
Pitch Dia. | 3.196 in |
Outside Dia. (In.) | 3.460 |
Pitch Dia. (In.) | 3.196 |
Length through Bore (In.) | .875 |
Length through Bore | 7/8 in |
Hub Dia. | 2.5 in |
Width with Bushing | 1.315 in |
Hub Diameter | 2 1/2 in |
Pitch Diameter | 3.196 in |
For Bushing Size | H1 |
Outside Diameter | 3.457 in |
Tooth Width | 0.284 in |
Description
Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 20, Outside Diameter 3.457 in, Pitch Diameter 3.196 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Service Kit (157-000C)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 101in PL, T126 (101MXL037)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth (50B19F-1B)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- Tsubaki Chain Sprockets