Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 19 # of Teeth
Mfr # 40JA19
Zoro # G3008993
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 19
- Outside Dia. 3.3 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40JA19
- Zoro # G3008993
- UPC # 097039378835
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.3 in |
Outside Dia. (In.) | 3.300 |
Pitch Dia. | 3.038 in |
Pitch Dia. (In.) | 3.038 |
Hub Dia. (In.) | 2-3/4 |
Length through Bore (In.) | 9/16 |
Hub Dia. | 2.75 in |
Length through Bore | 9/16 in |
Pitch Diameter | 3.038 in |
For Bushing Size | JA |
Width with Bushing | 1.003 in |
Minimum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.3 in |
Maximum Bore Diameter | 1 1/4 in |
Tooth Width | 0.284 in |
Hub Diameter | 2 1/16 in |
Description
Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.341 in, Hub Type One Side, Length through Bore 9/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe (5102)
- D&D 1360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1360)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth (25B18)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 60# of Teeth (25B60)
- Tsubaki Chains & Chain Sprockets