Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 18 # of Teeth
Mfr # 40BTL18
Zoro # G1231535
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 18
- Outside Dia. 3.135 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40BTL18
- Zoro # G1231535
- UPC # 097039375414
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 3.135 in |
Pitch Dia. | 2.879 in |
Outside Dia. (In.) | 3.140 |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 2-15/32 |
Pitch Dia. (In.) | 2.879 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.879 in |
Minimum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.135 in |
Hub Diameter | 2 15/32 in |
For Bushing Size | 1210 |
Description
Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 18, Outside Diameter 3.135 in, Pitch Diameter 2.879 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 15/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35B20F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50B17F-1)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 5/8 FB (250A-1 TL 5/8 FB)
- Tsubaki Chains & Chain Sprockets