Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 17 # of Teeth
Mfr # 40BTL17
Zoro # G2754604
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 17
- Outside Dia. 2.975 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40BTL17
- Zoro # G2754604
- UPC # 097039375407
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 2.975 in |
Hub Dia. (In.) | 2-3/8 |
Outside Dia. (In.) | 2.980 |
Pitch Dia. (In.) | 2.721 |
Pitch Dia. | 2.721 in |
Length through Bore (In.) | 1 |
Length through Bore | 1 in |
Hub Dia. | 2.375 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.721 in |
For Bushing Size | 1210 |
Minimum Bore Diameter | 1 1/4 in |
Outside Diameter | 2.975 in |
Hub Diameter | 2 3/8 in |
Description
Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 17, Outside Diameter 2.975 in, Pitch Diameter 2.721 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Elbow (23-0418)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-275 SST)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL5)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10F-1/2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 26 # of Teeth (40B26F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- Tsubaki Chains & Chain Sprockets