Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 16 # of Teeth
Mfr # 40JA16
Zoro # G2910406
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 16
- Outside Dia. 2.81 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40JA16
- Zoro # G2910406
- UPC # 097039378804
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 2.81 in |
Outside Dia. (In.) | 2.810 |
Hub Dia. (In.) | 2-1/16 |
Length through Bore (In.) | 9/16 |
Pitch Dia. | 2.563 in |
Pitch Dia. (In.) | 2.563 |
Length through Bore | 9/16 in |
Hub Dia. | 2.063 in |
For Bushing Size | JA |
Hub Diameter | 2 1/16 in |
Maximum Bore Diameter | 1 1/4 in |
Width with Bushing | 1.003 in |
Tooth Width | 0.284 in |
Minimum Bore Diameter | 1 1/4 in |
Pitch Diameter | 2.563 in |
Outside Diameter | 2.81 in |
Description
Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.341 in, Hub Type One Side, Length through Bore 9/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- FOSTER Straight-Thru SS303 Plug, 1/4"FPT (25FPS)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- Tsubaki Chains & Chain Sprockets