Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 16 # of Teeth
Mfr # 40H16
Zoro # G3238207
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 16
- Outside Dia. 2.814 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40H16
- Zoro # G3238207
- UPC # 097039782465
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 2.814 in |
Length through Bore (In.) | 1.00 |
Pitch Dia. | 2.563 in |
Pitch Dia. (In.) | 2.563 |
Outside Dia. (In.) | 2.810 |
Hub Dia. (In.) | 2.50 |
Length through Bore | 1 in |
Hub Dia. | 2.5 in |
Outside Diameter | 2.814 in |
Tooth Width | 0.284 in |
For Bushing Size | H1 |
Pitch Diameter | 2.563 in |
Width with Bushing | 1.409 in |
Hub Diameter | 2 1/2 in |
Description
Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 16, Outside Diameter 2.814 in, Pitch Diameter 2.563 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.409 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 47.1 in L Outside (B44R)
- GAST Repair Kit 0823-1023 Sp K479A (K479A)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 25 # of Teeth (35B25F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth (80B14)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TRITAN Sprocket, 3/4 Pitch, 42 Teeth, Taper Bushed (60BTL42)
- Tsubaki Chains & Chain Sprockets