Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 14 # of Teeth
Mfr # 40BTL14
Zoro # G2637083
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 14
- Outside Dia. 2.491 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40BTL14
- Zoro # G2637083
- UPC # 097039375377
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 2.491 in |
Pitch Dia. (In.) | 2.247 |
Length through Bore (In.) | 7/8 |
Hub Dia. (In.) | 1-13/16 |
Pitch Dia. | 2.247 in |
Outside Dia. (In.) | 2.490 |
Length through Bore | 7/8 in |
Hub Dia. | 1.813 in |
Hub Diameter | 1 3/16 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1008 |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.491 in |
Pitch Diameter | 2.247 in |
Description
Sprocket, For Bushing Size 1008, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 14, Outside Diameter 2.491 in, Pitch Diameter 2.247 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/16 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- MITSUBISHI Servo Motor HGKR13 (HG-KR13)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS30 1 15/16 (80BS30 1 15/16)
- Tsubaki Chain Sprockets