Shop All Chain Sprockets
Tsubaki
Sprocket , 35 Chain Size, 5/8 Bore Dia., 35 # of Teeth
Mfr # 35B35
Zoro # G2697685
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 35
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B35
- Zoro # G2697685
- UPC # 097039314154
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 4 in |
Pitch Dia. | 4.184 in |
Hub Dia. (In.) | 2-1/4 |
Pitch Dia. (In.) | 4.184 |
Outside Dia. (In.) | 4.390 |
Length through Bore (In.) | 1 |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Length through Bore | 7/8 in |
Hub Dia. | 2.25 in |
Hub Diameter | 2 1/4 in |
Pitch Diameter | 4.184 in |
Bore Diameter | 5/8 in |
Tooth Width | 0.168 in |
Outside Diameter | 4.39 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 1/2 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 35, Outside Diameter 4.39 in, Pitch Diameter 4.184 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/4 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-10-11)
- SUPERCOOL 32 oz. PAO Oil 6 PK (25411-6CP)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- BERLISS 35mm x 80mm x 21mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6307-ZZ BERLISS)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 18 # of Teeth (41B18F-1)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 32 # of Teeth (60B32)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50B10F-1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- Tsubaki Chain Sprockets