Shop All Chain Sprockets
Tsubaki
Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth
Mfr # 35B10
Zoro # G2729517
original price:
$11.97
18% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 10
- Bore Dia. - Sprockets 3/8 in
- Outside Dia. 1 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 35B10
- Zoro # G2729517
- UPC # 097039313942
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 3/8 in |
Outside Dia. | 1 in |
Hub Dia. (In.) | 31/32 |
Pitch Dia. | 1.214 in |
Bore Dia. (In.) | 3/8 |
Pitch Dia. (In.) | 1.214 |
Outside Dia. (In.) | 1.380 |
Length through Bore (In.) | 3/4 |
Set Screw Size | 5/32 in |
Length through Bore | 3/4 in |
Hub Dia. | 0.969 in |
Pitch Diameter | 1.214 in |
Outside Diameter | 1.38 in |
Tooth Width | 0.168 in |
Maximum Bore Diameter | 9/16 in |
Keyway Depth | 3/64 in |
Bore Diameter | 3/8 in |
Keyway Width | 3/32 in |
Hub Diameter | 1 in |
Description
Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 10, Outside Diameter 1.38 in, Pitch Diameter 1.214 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 ZZ C3)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50B17F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- TSUBAKI Sprocket , 50 Chain Size, 14 # of Teeth (50JA14)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 38# of Teeth (40B38)
- Tsubaki Chain Sprockets