Shop All Chain Sprockets
Tsubaki
Sprocket , 35 Chain Size, 1/2 Bore Dia., 25 # of Teeth
Mfr # 35B25
Zoro # G2935904
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B25
- Zoro # G2935904
- UPC # 097039314093
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 2.992 |
Pitch Dia. | 2.992 in |
Bore Dia. (In.) | 1/2 |
Outside Dia. (In.) | 3.190 |
Hub Dia. (In.) | 2-1/8 |
Length through Bore (In.) | 7/8 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 2.125 in |
Bore Diameter | 1/2 in |
Hub Diameter | 2 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Outside Diameter | 3.19 in |
Maximum Bore Diameter | 1 3/8 in |
Tooth Width | 0.168 in |
Pitch Diameter | 2.992 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 25, Outside Diameter 3.19 in, Pitch Diameter 2.992 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- GATES Hydraulic Coupling-Megacrimp, G25175-1212 (G25175-1212)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth (50B16FJ)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- Tsubaki Chains & Chain Sprockets