Shop All Chain Sprockets
Tsubaki
Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth
Mfr # 35B24
Zoro # G2790207
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 24
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B24
- Zoro # G2790207
- UPC # 097039314086
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 3.070 |
Length through Bore (In.) | 7/8 |
Pitch Dia. | 2.873 in |
Hub Dia. (In.) | 2-1/8 |
Bore Dia. (In.) | 1/2 |
Pitch Dia. (In.) | 2.873 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 2.125 in |
Maximum Bore Diameter | 1 3/8 in |
Tooth Width | 0.168 in |
Pitch Diameter | 2.873 in |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Hub Diameter | 2 in |
Outside Diameter | 3.07 in |
Keyway Depth | 1/16 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 24, Outside Diameter 3.07 in, Pitch Diameter 2.873 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 440mm PL, T88 (150-S5M-440)
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-80LP/4, 60.97, 1.25)
- IDEAL TRIDON 6260450 6260450 HOSE CLA MP 5/16 TO 5/8 SS (6260450#4)
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- TSUBAKI Sprocket , 40 Chain Size, 30 # of Teeth (40SH30)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60Q30)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 26 # of Teeth (35BS26H X 1)
- Tsubaki Chain Sprockets