Shop All Chain Sprockets
Tsubaki
Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth
Mfr # 35B12
Zoro # G3032626
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 35B12
- Zoro # G3032626
- UPC # 097039313966
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Bore Dia. (In.) | 1/2 |
Pitch Dia. (In.) | 1.449 |
Length through Bore (In.) | 3/4 |
Pitch Dia. | 1.449 in |
Outside Dia. (In.) | 1.630 |
Hub Dia. (In.) | 1-7/32 |
Set Screw Size | 5/64 in |
Length through Bore | 3/4 in |
Hub Dia. | 1.2188 in |
Maximum Bore Diameter | 9/16 in |
Tooth Width | 0.168 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1.63 in |
Hub Diameter | 1 1/4 in |
Keyway Width | 1/8 in |
Pitch Diameter | 1.449 in |
Keyway Depth | 1/16 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 12, Outside Diameter 1.63 in, Pitch Diameter 1.449 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SAF-XT Pillow Block 2-Bolt Housing, H2S-SFXT-520 (042126 H2S-SFXT-520)
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHW1)
- D&D 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth (41B20F-1)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50B30F-1)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 16B Chain Size, 15 # of Teeth (16BS15H X 30)
- Tsubaki Chain Sprockets