Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 8 Teeth
Mfr # 2062B8
Zoro # G005747983
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 8
- Material Steel
- Includes (Plain Bore)
- Bore Type Plain
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2062B8
- Zoro # G005747983
- UPC # 097039346520
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Maximum Bore Diameter | 1 7/8 in |
Outside Diameter | 4.52 in |
Pitch Diameter | 3.92 in |
Hub Diameter | 2 7/8 in |
Tooth Width | 0.459 in |
Bore Diameter | 3/4 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 8, Outside Diameter 4.52 in, Pitch Diameter 3.92 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK45118)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- WEATHERHEAD Rakeline Union, 302X3 B (302X3)
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60B15F-1H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 40 # of Teeth (50BS40 X 1 1/2)
- Tsubaki Chain Sprockets