Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 23 Teeth
Mfr # 2060B23
Zoro # G005747976
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (Plain Bore)
- Material Steel
- Number of Teeth 23
- Bore Type Plain
- Chain Number C2060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2060B23
- Zoro # G005747976
- UPC # 097039345493
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Hub Diameter | 4 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 2 3/4 in |
Outside Diameter | 5.91 in |
Pitch Diameter | 5.56 in |
Tooth Width | 0.459 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 23, Outside Diameter 5.91 in, Pitch Diameter 5.56 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77518)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P100-8D-6CP)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50B17F-1C)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B20F-1C)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 25 Hardened Teeth, 18mm Finished Bore with Keyway & Set Screws (06BS25H X 18)
- Tsubaki Chain Sprockets