Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 16 Teeth
Mfr # 2062B16
Zoro # G005748003
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Includes (Plain Bore)
- Number of Teeth 16
- Material Steel
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2062B16
- Zoro # G005748003
- UPC # 097039346605
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 2 3/4 in |
Pitch Diameter | 7.689 in |
Hub Diameter | 4 in |
Outside Diameter | 8.44 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 16, Outside Diameter 8.44 in, Pitch Diameter 7.689 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod (211345)
- INGERSOLL-RAND Filter (70243712)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- CAMOZZI Check And Quick Exhaust Valves, G1/4 (VSC 544-1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 32 # of Teeth (25B32)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60B20F-1D)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- Tsubaki Chain Sprockets