Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 14 Teeth
Mfr # 2060B14
Zoro # G905748073
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Includes (Plain Bore)
- Number of Teeth 14
- Material Steel
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2060B14
- Zoro # G905748073
- UPC # 097039345400
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 1 9/16 in |
Outside Diameter | 3.74 in |
Pitch Diameter | 3.457 in |
Hub Diameter | 2 5/16 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 9/16 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.457 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 5/16 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (150XL037)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- SUNNYSIDE Toluol, 1 qt. (82132)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50SDS32)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- Tsubaki Chain Sprockets