Shop All Chain Sprockets
Tsubaki
Sprocket, 3/4" Bore Dia., 12 Teeth
Mfr # 2062B12
Zoro # G505748022
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Includes (Plain Bore)
- Material Steel
- Number of Teeth 12
- Length through Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 2062B12
- Zoro # G505748022
- UPC # 097039346568
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 1/4 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 2 3/4 in |
Hub Diameter | 4 in |
Tooth Width | 0.459 in |
Pitch Diameter | 5.796 in |
Outside Diameter | 6.5 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 12, Outside Diameter 6.5 in, Pitch Diameter 5.796 in, Bore Type Plain, Chain Number C2062, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 in, Hub Projection 0.791 in, Keyway No, Length through Bore 1 1/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/32, PK5 (87000-53-04)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60B15F-1)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40B13F-3/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- TRITAN Sprocket, 3/4 Pitch, 44 Teeth, 1 1/8-in. Finished Bore with Keyway & Set Screws (60BS44 X 1 1/8)
- Tsubaki Chain Sprockets