Shop All Chain Sprockets
Tsubaki
Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth
Mfr # 25B36
Zoro # G3048717
original price:
$25.64
9% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 25
- Number of Teeth - Sprockets 36
- Bore Dia. - Sprockets 3/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25B36
- Zoro # G3048717
- UPC # 097039313539
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 25 |
Bore Dia. - Sprockets | 3/8 in |
Outside Dia. | 3 in |
Bore Dia. (In.) | 3/8 |
Length through Bore (In.) | 3/4 |
Hub Dia. (In.) | 1-1/2 |
Pitch Dia. (In.) | 2.868 |
Pitch Dia. | 2.868 in |
Outside Dia. (In.) | 3.008 |
Set Screw Size | 5/32 in |
Hub Dia. | 1.5 in |
Length through Bore | 3/4 in |
Outside Diameter | 3.008 in |
Tooth Width | 0.11 in |
Hub Diameter | 1 1/2 in |
Keyway Depth | 3/64 in |
Bore Diameter | 3/8 in |
Keyway Width | 3/32 in |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 2.889 in |
Description
Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 36, Outside Diameter 3.008 in, Pitch Diameter 2.889 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.64 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushings: 1 1/4 in. I.D., 1 1/8 in. Length, 1 1/2 in. O.D. (153877)
- INGERSOLL-RAND Reverse Valve (2131-A329)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket , 60 Chain Size, 48 # of Teeth (60BTL48)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 17 # of Teeth (40B17F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50BS30H X 1)
- Tsubaki Chains & Chain Sprockets