Shop All Chain Sprockets
Tsubaki
Sprocket , 25 Chain Size, 3/8 Bore Dia., 32 # of Teeth
Mfr # 25B32
Zoro # G2640041
original price:
$20.39
9% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 25
- Number of Teeth - Sprockets 32
- Bore Dia. - Sprockets 3/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 25B32
- Zoro # G2640041
- UPC # 097039313492
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 25 |
Bore Dia. - Sprockets | 3/8 in |
Outside Dia. | 3 in |
Length through Bore (In.) | 5/8 |
Pitch Dia. | 2.551 in |
Bore Dia. (In.) | 3/8 |
Outside Dia. (In.) | 2.688 |
Hub Dia. (In.) | 1-1/2 |
Pitch Dia. (In.) | 2.551 |
Set Screw Size | 5/32 in |
Length through Bore | 5/8 in |
Hub Dia. | 1.5 in |
Bore Diameter | 3/8 in |
Keyway Depth | 3/64 in |
Outside Diameter | 2.688 in |
Pitch Diameter | 2.551 in |
Tooth Width | 0.11 in |
Maximum Bore Diameter | 1 in |
Keyway Width | 3/32 in |
Hub Diameter | 1 1/2 in |
Description
Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 32, Outside Diameter 2.688 in, Pitch Diameter 2.551 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 5/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth (25B12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40B15F-1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40BS36 X 3/4)
- Tsubaki Chain Sprockets