Shop All Chain Sprockets
Tsubaki
Sprocket, 1-1/4" Bore Dia., 13 Teeth
Mfr # 2082B13
Zoro # G005748027
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Includes (Plain Bore)
- Material Steel
- Number of Teeth 13
- Chain Number C2082
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2082B13
- Zoro # G005748027
- UPC # 097039346780
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 2 in |
Tooth Width | 0.575 in |
Outside Diameter | 9.31 in |
Hub Diameter | 4 3/4 in |
Maximum Bore Diameter | 3 1/4 in |
Bore Diameter | 1 1/4 in |
Pitch Diameter | 8.357 in |
Description
Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 13, Outside Diameter 9.31 in, Pitch Diameter 8.357 in, Bore Type Plain, Chain Number C2082, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Keyway No, Length through Bore 2 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Stylus Course Point (TP-EP51-517)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- FESTO Plastic Tubing PEN-8X1, 25-NT (PEN-8X1,25-NT)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- Tsubaki Chain Sprockets