Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth
Mfr # 60B15FL
Zoro # G6795171
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B15FL
- Zoro # G6795171
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 1/4 |
Hub Dia. (In.) | 2-7/8 |
Pitch Dia. | 3.608 in |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 3/4 |
Outside Dia. (In.) | 3.980 |
Pitch Dia. (In.) | 3.608 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 2.875 in |
Set Screw Hole Dia. | 0.25 in |
Keyway Depth | 3/32 in |
Outside Diameter | 3.98 in |
Hub Diameter | 2 7/8 in |
Pitch Diameter | 3.608 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.459 in |
Keyway Width | 3/16 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- Tsubaki Chain Sprockets