Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth
Mfr # 60B11FL
Zoro # G9184752
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B11FL
- Zoro # G9184752
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 3 in |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 3/4 |
Outside Dia. (In.) | 3.000 |
Pitch Dia. | 2.663 in |
Hub Dia. (In.) | 2-1/16 |
Pitch Dia. (In.) | 2.663 |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 2.063 in |
Set Screw Hole Dia. | 0.25 in |
Pitch Diameter | 2.663 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Tooth Width | 0.459 in |
Outside Diameter | 3 in |
Hub Diameter | 2 1/16 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50B9F-3/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40B13F-5/8)
- Tsubaki Chains & Chain Sprockets