Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth
Mfr # 60B15F-1
Zoro # G3362502
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B15F-1
- Zoro # G3362502
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 3.608 |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 3.980 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1 |
Pitch Dia. | 3.608 in |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 3.608 in |
Keyway Width | 1/4 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Outside Diameter | 3.98 in |
Hub Diameter | 2 7/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- REELCRAFT Spray Valve, Lever Operated, For 4NB27 (S600080)
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CCW (SM5422)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12F-1/2)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60SDS18)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60BS12H X 1 1/4)
- Tsubaki Chains & Chain Sprockets