Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth
Mfr # 60B14F-1
Zoro # G3434916
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B14F-1
- Zoro # G3434916
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 4 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Pitch Dia. | 3.371 in |
Bore Dia. (In.) | 1 |
Pitch Dia. (In.) | 3.371 |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 3.740 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Tooth Width | 0.459 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 3.74 in |
Pitch Diameter | 3.371 in |
Hub Diameter | 2 9/16 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil (10883-RIDGID)
- MI-T-M O-Ring, 25-0423 (25-0423)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- MOOG CHASSIS PRODUCTS Universal Joint, 331 (331)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth (41B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40B14F-1)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 21 # of Teeth (60A21H X 1)
- Tsubaki Chain Sprockets