Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth
Mfr # 60B12F-1
Zoro # G2957202
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B12F-1
- Zoro # G2957202
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 3.250 |
Pitch Dia. (In.) | 2.898 |
Bore Dia. (In.) | 1 |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.898 in |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Keyway Depth | 1/8 in |
Pitch Diameter | 2.898 in |
Outside Diameter | 3.25 in |
Bore Diameter | 1 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Hub Diameter | 2 3/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- CHICAGO PNEUMATIC Roll Pin (CA092079)
- FESTO Short-Stroke Cylinder ADVC-100-25-I-P (ADVC-100-25-I-P)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth (41B20F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- SENQCIA MAXCO Maxco H100E18 Qd Sprocket For Use With E Bushing Hardened Tooth (H100E18)
- Tsubaki Chains & Chain Sprockets