Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth
Mfr # 60B15F-1J
Zoro # G6912726
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B15F-1J
- Zoro # G6912726
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 5/8 in |
Outside Dia. | 4 in |
Pitch Dia. | 3.608 in |
Pitch Dia. (In.) | 3.608 |
Outside Dia. (In.) | 3.980 |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 1-5/8 |
Hub Dia. (In.) | 2-7/8 |
Set Screw Dia. (In.) | 3/8 |
Set Screw Size | 3/8 in |
Length through Bore | 1 1/4 in |
Set Screw Hole Dia. | 0.375 in |
Hub Dia. | 2.875 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.98 in |
Tooth Width | 0.459 in |
Pitch Diameter | 3.608 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Bore Diameter | 1 5/8 in |
Hub Diameter | 2 7/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 15, Outside Diameter 3.98 in, Pitch Diameter 3.608 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- BESTORQ 3VX880 Cogged Belt, 88 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX880)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- TSUBAKI Sprocket , 50 Chain Size, 17 # of Teeth (50SH17)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (60BS40 X 1 1/4)
- Tsubaki Chains & Chain Sprockets