Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth
Mfr # 60B19F-1F
Zoro # G7131984
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 3/8 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B19F-1F
- Zoro # G7131984
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 3/8 in |
Outside Dia. | 5 in |
Outside Dia. (In.) | 4.950 |
Pitch Dia. | 4.557 in |
Set Screw Dia. (In.) | 5/16 |
Bore Dia. (In.) | 1-3/8 |
Hub Dia. (In.) | 3-1/2 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. (In.) | 4.557 |
Set Screw Size | 5/32 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.5 in |
Set Screw Hole Dia. | 0.313 in |
Outside Diameter | 4.95 in |
Tooth Width | 0.459 in |
Keyway Depth | 5/32 in |
Keyway Width | 5/16 in |
Maximum Bore Diameter | 1 3/8 in |
Hub Diameter | 3 1/2 in |
Pitch Diameter | 4.557 in |
Bore Diameter | 1 3/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- Tsubaki Chains & Chain Sprockets