Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia.,
Mfr # 60B12F-1C
Zoro # G6976453
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1 3/16 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B12F-1C
- Zoro # G6976453
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 3/16 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 2.898 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.898 in |
Hub Dia. (In.) | 2-3/8 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 3.250 |
Bore Dia. (In.) | 1-3/16 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 2.375 in |
Set Screw Hole Dia. | 0.313 in |
Tooth Width | 0.459 in |
Keyway Depth | 1/8 in |
Hub Diameter | 2 3/8 in |
Outside Diameter | 3.25 in |
Maximum Bore Diameter | 1 3/16 in |
Keyway Width | 1/4 in |
Pitch Diameter | 2.898 in |
Bore Diameter | 1 3/16 in |
Description
Single Strand Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spindle (02029)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40B17F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth (80BS20H X 1)
- Tsubaki Chains & Chain Sprockets