Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth
Mfr # 60B14F-1B
Zoro # G6599975
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B14F-1B
- Zoro # G6599975
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 4 in |
Hub Dia. (In.) | 2-9/16 |
Outside Dia. (In.) | 3.740 |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 1-1/8 |
Pitch Dia. (In.) | 3.371 |
Pitch Dia. | 3.371 in |
Set Screw Dia. (In.) | 5/16 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 2.563 in |
Set Screw Hole Dia. | 0.313 in |
Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.459 in |
Hub Diameter | 2 9/16 in |
Pitch Diameter | 3.371 in |
Outside Diameter | 3.74 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 2380mm L - 14MGT-2380-20 (200G14M2380)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60BTL14)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 26 # of Teeth (40B26F-3/4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50B20F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60SH15)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19)
- Tsubaki Chain Sprockets