Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth
Mfr # 60B12F-1B
Zoro # G6568082
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B12F-1B
- Zoro # G6568082
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 3 in |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 3.250 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. | 2.898 in |
Pitch Dia. (In.) | 2.898 |
Hub Dia. (In.) | 2-3/8 |
Bore Dia. (In.) | 1-1/8 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 2.375 in |
Set Screw Hole Dia. | 0.313 in |
Hub Diameter | 2 3/8 in |
Maximum Bore Diameter | 1 1/8 in |
Pitch Diameter | 2.898 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.459 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 3.25 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 12, Outside Diameter 3.25 in, Pitch Diameter 2.898 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RD400-50CE-G)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TSUBAKI Sprocket, 3/4" Bore Dia., 20 Teeth (2060B20)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 25 # of Teeth (40BS25H X 7/8)
- Tsubaki Chains & Chain Sprockets