Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth
Mfr # 60B11F-1 1/8
Zoro # G2676773
original price:
$19.59
5% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B11F-1 1/8
- Zoro # G2676773
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/8 in |
Outside Dia. | 3 in |
Outside Dia. (In.) | 3.000 |
Pitch Dia. | 2.663 in |
Bore Dia. (In.) | 1-1/8 |
Pitch Dia. (In.) | 2.663 |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Dia. (In.) | 5/16 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Hub Diameter | 2 1/16 in |
Pitch Diameter | 2.663 in |
Bore Diameter | 1 1/8 in |
Tooth Width | 0.459 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Outside Diameter | 3 in |
Keyway Depth | 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- FESTO Vacuum Generator VN-30-L-T6-PI5-VI6-RO2 (VN-30-L-T6-PI5-VI6-RO2)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50SDS32)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 54 # of Teeth (50BTL54)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 50B26SS (50B26SS)
- Tsubaki Chain Sprockets