Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth
Mfr # 60B19F-1D
Zoro # G7168077
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B19F-1D
- Zoro # G7168077
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 5 in |
Hub Dia. (In.) | 3-1/2 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 4.950 |
Pitch Dia. | 4.557 in |
Pitch Dia. (In.) | 4.557 |
Bore Dia. (In.) | 1-1/4 |
Set Screw Dia. (In.) | 5/16 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Set Screw Hole Dia. | 0.313 in |
Hub Dia. | 3.5 in |
Outside Diameter | 4.95 in |
Hub Diameter | 3 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 4.557 in |
Tooth Width | 0.459 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/4 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 19, Outside Diameter 4.95 in, Pitch Diameter 4.557 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Inlet Hose Assembly (931936)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35B15F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- Tsubaki Chain Sprockets