Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth
Mfr # 60B17F-1D
Zoro # G6994635
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B17F-1D
- Zoro # G6994635
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Bore Dia. (In.) | 1-1/4 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. (In.) | 4.082 |
Hub Dia. (In.) | 3-1/4 |
Pitch Dia. | 4.082 in |
Set Screw Dia. (In.) | 5/16 |
Outside Dia. (In.) | 4.460 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.25 in |
Set Screw Hole Dia. | 0.313 in |
Outside Diameter | 4.46 in |
Tooth Width | 0.459 in |
Pitch Diameter | 4.082 in |
Bore Diameter | 1 1/4 in |
Hub Diameter | 3 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MOR (6400-06-05)
- TRITAN Yoke Roller, Crowned Head, 3-1/2" L (CCYR 3 1/2S)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- Tsubaki Chain Sprockets