Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth
Mfr # 60B16F-1D
Zoro # G6527236
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B16F-1D
- Zoro # G6527236
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 42506 |
Outside Dia. (In.) | 4.220 |
Bore Dia. (In.) | 1-1/4 |
Pitch Dia. | 3.845 in |
Length through Bore (In.) | 37987 |
Pitch Dia. (In.) | 3.845 |
Hub Dia. (In.) | 42430 |
Set Screw Size | 5/16 in |
Length through Bore | 1 1/4 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 1/4 in |
Hub Diameter | 3 1/16 in |
Keyway Width | 1/4 in |
Pitch Diameter | 3.845 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 4.22 in |
Tooth Width | 0.459 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.845 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- TSUBAKI Sprocket Chain Rlr P Sgl 14.639In 100 35, 100BTL35 (100BTL35)
- Tsubaki Chain Sprockets