Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth
Mfr # 60B20F-1 1/2
Zoro # G2982104
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 1/2 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B20F-1 1/2
- Zoro # G2982104
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/2 in |
Outside Dia. | 5 in |
Outside Dia. (In.) | 5.190 |
Pitch Dia. (In.) | 4.794 |
Set Screw Dia. (In.) | 3/8 |
Pitch Dia. | 4.794 in |
Bore Dia. (In.) | 1-1/2 |
Keyseat Size (In.) | 3/8 x 3/16 |
Set Screw Size | 3/8 in |
Keyway Size | 3/8 in x 3/16 in |
Set Screw Hole Dia. | 0.375 in |
Length through Bore | 1 1/4 in |
Keyway Width | 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 5.19 in |
Hub Diameter | 3 7/8 in |
Pitch Diameter | 4.794 in |
Keyway Depth | 3/16 in |
Tooth Width | 0.459 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 208/230V, 3000 RPM, 1/8 HP (163892)
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35B20F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 9 # of Teeth (41B9F-5/8)
- Tsubaki Chain Sprockets