Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth
Mfr # 60B17F-1H
Zoro # G6627765
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 1 1/2 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B17F-1H
- Zoro # G6627765
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/2 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 3/8 |
Outside Dia. (In.) | 4.460 |
Bore Dia. (In.) | 1-1/2 |
Pitch Dia. | 4.082 in |
Hub Dia. (In.) | 3-1/4 |
Pitch Dia. (In.) | 4.082 |
Length through Bore (In.) | 1-1/4 |
Set Screw Size | 3/16 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.25 in |
Set Screw Hole Dia. | 0.375 in |
Hub Diameter | 3 1/4 in |
Keyway Width | 1 3/4 in |
Outside Diameter | 4.46 in |
Keyway Depth | 3/16 in |
Bore Diameter | 1 1/2 in |
Pitch Diameter | 4.082 in |
Maximum Bore Diameter | 1 1/2 in |
Tooth Width | 0.459 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 1 3/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B20F-1C)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- Tsubaki Chains & Chain Sprockets