Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth
Mfr # 60B16F-1H
Zoro # G7100606
original price:
$44.39
9% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 1/2 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B16F-1H
- Zoro # G7100606
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/2 in |
Outside Dia. | 4 in |
Outside Dia. (In.) | 4.220 |
Pitch Dia. | 3.845 in |
Pitch Dia. (In.) | 3.845 |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 1-1/2 |
Set Screw Dia. (In.) | 3/8 |
Hub Dia. (In.) | 3-1/16 |
Set Screw Size | 3/16 in |
Length through Bore | 1 1/4 in |
Set Screw Hole Dia. | 0.375 in |
Hub Dia. | 2.063 in |
Pitch Diameter | 3.845 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Tooth Width | 0.459 in |
Outside Diameter | 4.22 in |
Hub Diameter | 3 1/16 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Description
Single Strand Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 16, Outside Diameter 4.22 in, Pitch Diameter 3.845 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R27C10GB, Return Line, 10 micron, Outside-In (MF0062386)
- COMPONENT HARDWARE Stainless Steel Bearing Only for S52 (S52-X005)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707048-1012)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50B17F-1C)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17SS)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50B17F-1)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50B13F-1 1/4)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- Tsubaki Chains & Chain Sprockets