Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 20 # of Teeth
Mfr # 50B20FP
Zoro # G7179812
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B20FP
- Zoro # G7179812
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 7/8 in |
Outside Dia. | 4 in |
Outside Dia. (In.) | 4.320 |
Pitch Dia. | 3.995 in |
Bore Dia. (In.) | 7/8 |
Hub Dia. (In.) | 3 |
Set Screw Dia. (In.) | 1/4 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.995 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.25 in |
Hub Dia. | 3.0 in |
Outside Diameter | 4.32 in |
Pitch Diameter | 3.995 in |
Bore Diameter | 7/8 in |
Hub Diameter | 3 in |
Maximum Bore Diameter | 7/8 in |
Tooth Width | 0.343 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Description
Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60SDS21)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40B20F-3/4)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- Tsubaki Chains & Chain Sprockets