Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth
Mfr # 50B19FP
Zoro # G7104361
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B19FP
- Zoro # G7104361
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 7/8 in |
Outside Dia. | 4 in |
Bore Dia. (In.) | 7/8 |
Hub Dia. (In.) | 3 |
Outside Dia. (In.) | 4.120 |
Pitch Dia. | 3.798 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.798 |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
Set Screw Hole Dia. | 0.25 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 7/8 in |
Outside Diameter | 4.12 in |
Tooth Width | 0.343 in |
Keyway Depth | 3/32 in |
Pitch Diameter | 3.798 in |
Bore Diameter | 7/8 in |
Hub Diameter | 3 in |
Description
Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 19, Outside Diameter 4.12 in, Pitch Diameter 3.798 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 2RS PRX)
- WESTWARD Grease Fitting Thread Tester (13X066)
- TSUBAKI Single Strand Sprocket , 25 Chain Size, 1/4 Bore Dia., 16 # of Teeth (25B16SS)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 60 # of Teeth (25A60 X 1/2)
- Tsubaki Chains & Chain Sprockets