Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth
Mfr # 50B12F-7/8
Zoro # G3358047
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B12F-7/8
- Zoro # G3358047
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 7/8 in |
Outside Dia. | 3 in |
Pitch Dia. (In.) | 2.415 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 2.710 |
Bore Dia. (In.) | 7/8 |
Pitch Dia. | 2.415 in |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Outside Diameter | 2.71 in |
Maximum Bore Diameter | 7/8 in |
Hub Diameter | 2 in |
Pitch Diameter | 2.415 in |
Tooth Width | 0.343 in |
Bore Diameter | 7/8 in |
Description
Single Strand Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2820, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 2820 (2820)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 3.95" OD (2BK40-1)
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" F NPT, 10PCS (IC1414FB6-B10-P)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60SH15)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 28 # of Teeth (50BS28H X 1)
- Tsubaki Chain Sprockets