Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth
Mfr # 50B16FJ
Zoro # G7109785
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B16FJ
- Zoro # G7109785
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 3.204 |
Length through Bore (In.) | 1 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. | 3.204 in |
Bore Dia. (In.) | 5/8 |
Outside Dia. (In.) | 3.520 |
Hub Dia. (In.) | 2-1/2 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.25 in |
Hub Dia. | 2.5 in |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Pitch Diameter | 3.204 in |
Keyway Width | 3/16 in |
Tooth Width | 0.343 in |
Outside Diameter | 3.52 in |
Hub Diameter | 2 1/2 in |
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V (FRN0002C2S-4U)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- TSUBAKI Sprocket, 3/4" Bore Dia., 24 Teeth (2050A24)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (50B15F-1 1/4)
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws (80BS20H X 2)
- Tsubaki Chains & Chain Sprockets