Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth
Mfr # 50B11FJ
Zoro # G9721275
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B11FJ
- Zoro # G9721275
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 3 in |
Hub Dia. (In.) | 1-3/4 |
Bore Dia. (In.) | 5/8 |
Pitch Dia. (In.) | 2.219 |
Length through Bore (In.) | 1 |
Pitch Dia. | 2.219 in |
Set Screw Dia. (In.) | 1/4 |
Outside Dia. (In.) | 2.500 |
Set Screw Size | 1/4 in |
Hub Dia. | 1.75 in |
Length through Bore | 1 in |
Set Screw Hole Dia. | 0.25 in |
Maximum Bore Diameter | 5/8 in |
Hub Diameter | 1 3/4 in |
Pitch Diameter | 2.219 in |
Tooth Width | 0.343 in |
Keyway Depth | 3/32 in |
Outside Diameter | 2.5 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- TSUBAKI Sprocket , 50 Chain Size, 36 # of Teeth (50BTL36)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- Tsubaki Chains & Chain Sprockets