Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket , 50 Chain Size, 54 # of Teeth
Mfr # 50BTL54
Zoro # G6706366
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 54
- Outside Dia. 11.106 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50BTL54
- Zoro # G6706366
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 11.106 in |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. (In.) | 10.749 |
Pitch Dia. | 10.749 in |
Outside Dia. (In.) | 11.110 |
Hub Dia. (In.) | 3-9/16 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.563 in |
Maximum Bore Diameter | 2 in |
Tooth Width | 0.343 in |
Outside Diameter | 11.106 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 9/16 in |
Pitch Diameter | 10.749 in |
Description
Single Strand Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 54, Outside Diameter 11.106 in, Pitch Diameter 10.749 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- SENQCIA INSPIRE SERIES 25 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/4" Pitch, PK5 (25CL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566270, Pressure Line, 3 micron, Outside-In (MF0059465)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60B12F-1 1/4)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- TSUBAKI Sprocket , 40 Chain Size, 60 # of Teeth (40SDS60)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60BS17H X 1)
- Tsubaki Chain Sprockets