Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth
Mfr # 50B9F-3/4
Zoro # G3443422
original price:
$16.35
5% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 9
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B9F-3/4
- Zoro # G3443422
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 2 in |
Pitch Dia. | 1.828 in |
Outside Dia. (In.) | 2.090 |
Set Screw Dia. (In.) | 1/4 |
Bore Dia. (In.) | 3/4 |
Pitch Dia. (In.) | 1.828 |
Keyseat Size (In.) | 3/16 x 3/32 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Keyway Width | 3/16 in |
Hub Diameter | 1 1/8 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Outside Diameter | 2.09 in |
Pitch Diameter | 1.828 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 9, Outside Diameter 2.09 in, Pitch Diameter 1.828 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- GLOBAL GSC-168-Z Set Screw Collar (GSC-168-Z)
- ANCHORLUBE Water-Based Cutting Fluid, 4 oz, Squeeze Bottle, 24PK (3115)
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 16 # of Teeth (35B16F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- Tsubaki Chain Sprockets