Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth
Mfr # 50B20F-3/4
Zoro # G3492255
original price:
$46.69
10% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B20F-3/4
- Zoro # G3492255
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 4 in |
Set Screw Dia. (In.) | 1/4 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 4.320 |
Pitch Dia. (In.) | 3.995 |
Bore Dia. (In.) | 3/4 |
Pitch Dia. | 3.995 in |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 1 in |
Hub Diameter | 3 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4.32 in |
Maximum Bore Diameter | 3/4 in |
Tooth Width | 0.343 in |
Pitch Diameter | 3.995 in |
Keyway Width | 3/16 in |
Bore Diameter | 3/4 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 3/4" (AL07534)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 10 # of Teeth (41B10)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 13 # of Teeth (06BS13H X 14)
- Tsubaki Chain Sprockets