Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth
Mfr # 50B17FL
Zoro # G6415787
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B17FL
- Zoro # G6415787
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 4 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.401 |
Hub Dia. (In.) | 2-11/16 |
Outside Dia. (In.) | 3.720 |
Pitch Dia. | 3.401 in |
Bore Dia. (In.) | 3/4 |
Set Screw Dia. (In.) | 1/4 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.688 in |
Set Screw Hole Dia. | 0.25 in |
Keyway Width | 3/16 in |
Pitch Diameter | 3.401 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 3/4 in |
Hub Diameter | 2 11/16 in |
Bore Diameter | 3/4 in |
Tooth Width | 0.343 in |
Outside Diameter | 3.72 in |
Description
Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4"Nptf M Coupler (S-715)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (60B18F-1B)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 54 # of Teeth (40BTL54)
- TSUBAKI Sprocket, 1-1/4" Bore Dia., 13 Teeth (2082B13)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket, 3/4" Bore Dia., 10 Teeth (2062B10)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (40BS22H X 1 1/4)
- Tsubaki Chain Sprockets